ABB TMPC8312R 125V 3m 3PH General Electric Module Stack
Description
TMPC Residential meter stack module. 125 A current per meter socket. 3 meter per stack. Indoor and outdoor enclosure type. 3-phase horizontal bus. 5 jaw design.
Specifications
Brand Name | GE | Item Name | Meter Stack Module |
Type | 3-High, Horizontal Bus | Amperage Rating | 125 A |
Voltage Rating | 240/120 V | Phase | 3 |
Number of Jaws | 5 | Number of Wires | 4 |
Dimensions | 18.25 in W x 52.625 in H | Application | For Indoor and Outdoor Applications |
UPC | 783164309379 |
Packages
1 - UNIT - 1 |