
CIRCA METALS HC43R-BC 400Amp 3 Position Underground Hydel Meter Socket
Description
Socket meter multiposition 400A/600V, c/w blank compartment on left side.
Specifications
Brand Name | Hydel | Item Name | Multi-Position Meter Socket |
Type | 3-Gang | Cable Entry | Left Side |
Wire Size | (1) 2-600 MCM Line, (2) 1/0-250 MCM, 6-250 MCM Load Aluminum/Copper | Amperage Rating | 200 A |
Voltage Rating | 600 V | Number of Jaws | 4 |
Number of Positions | 3 | Bus Rating | 400 A |
NEMA Rating | NEMA 3R Weatherproof | Series/Model | HC40 |
Dimensions | 22-3/4 in W x 6-1/4 in D x 37-3/8 in H | Includes | Blank Compartment |
UPC | 620757050969 |
Packages
1 - UNIT - 1 |