![hydmcc220tws](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198964183.jpg?preset=medium)
CIRCA METALS MCC220TW-S MTR SOCK 2G 200A 2POS UGLEFT SIDE BLANK FOR SK
Description
Specifications
Brand Name | Hydel Enterprises | Item Name | 2-Position Saskatchewan Main Meter Socket with Blank Compartment on Left Side |
Cable Entry | 1/2 in | Wire Size | 6-1/0 AWG |
Amperage Rating | 200 A | Series/Model | MCC Series |
Connection | Compression Stud | Dimensions | 22-1/2 in W x 5 in D x 12 in H |
Standards | CSA Enclosure 3R | Application | For underground use only |
Packages
1 - UNIT - 1 |