Abbotsford
hydsd220pw

CIRCA METALS SD220PW 2 Gang 100Amp Hydel Multi Position Overhead 200Amp Maintenance Meter Base

Price $726.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:SD220PWBC

Description

Meter Base with 2 gang and 100 A per position.

Specifications

Brand Name Hydel Enterprises Item Name Multi-Position Meter Socket
Type Overhead/Underground, 2-Gang Cable Entry 1 - 3 in Bottom
Wire Size 6 AWG - 250 MCM Copper/Aluminum Line, 6-1/0 AWG Copper/Aluminum Load Amperage Rating 200 A
Voltage Rating 600 VAC Number of Jaws 4
Number of Positions 2 NEMA Rating NEMA 3R
Series/Model SD Dimensions 15 in W x 5 in D x 12 in H

Packages

1 - UNIT - 1