
CIRCA METALS 200Amp 26.25 inch x 15.00 inch x 5.00 inch Hydel Meter Trough
Description
Socket meter 1-3 KO in bottom.
Specifications
Brand Name | Hydel | Item Name | Multi-Position Meter Socket |
Wire Size | 6-250 MCM Line, 6-1/0 AWG Load Aluminum/Copper | Amperage Rating | 100 A |
Voltage Rating | 600 V | Number of Jaws | 4 |
Number of Positions | 2 | Series/Model | SDC |
Dimensions | 26-1/4 in W x 5 in D x 15 in H |
Packages
1 - UNIT - 1 |