
ABB CO22-U 200Amp 2-Pole 10kA CO22-U Series Meter Socket
Description
Meter socket 200 amperes. Underground. 2 gang, provision for Siemens 2 x (QJ), 200 amperes 2 pole 10 kA rated circuit breakers.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Screw Type Ring | Type | 2-Gang |
Amperage Rating | 200 A | Voltage Rating | 120/240 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Dimensions | 17-3/4 in W x 5-1/2 in D x 30 in H | Standards | CSA 27716 Certified |
Application | For Combination Overhead/Underground | UPC | 624871009728 |
Packages
1 - UNIT - 1 |