ABB ELECTRIFICATION CANADA INC BDC2-VAHILBC Microlectric® Multi-Position Meter Socket 200 A Main Lug, 1 PH, 4 Jaws 600 V
Description
Meter socket 200 amperes (main lugs) 600 volts. Stud type multiple position with blank compartment. 4 jaw right-hand entry. 2 positions. For use in British Columbia.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Stud |
Cable Entry | Right Hand | Amperage Rating | 200 A Main Lug |
Voltage Rating | 600 V | Phase | 1 |
Number of Jaws | 4 | Number of Positions | 2 |
NEMA Rating | Type 3R Weatherproof | Series/Model | BDC |
Connection | Aluminum Tunnel | Dimensions | 26-1/4 in W x 5-1/4 in D x 20-3/4 in H |
Includes | Screw Type Sealing Rings | Standards | CSA 27716 |
Application | For Underground Installation | UPC | 624871007854 |
Packages
1 - UNIT - 1 |