![micbdc2vail](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11710283.jpg?preset=medium)
ABB BDC2-VAIL Horizontal Meter Troughs
Description
MICROLECTRIC® meter socket for usage in the provinces of Quebec and British Columbia. Suits 6 AWG to 250 kcmil line and conductor range. Aluminium tunnel type connectors for load sides. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Stud |
Cable Entry | Left Hand | Wire Size | 6 AWG - 250 kcmil |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Number of Jaws | 4 | Number of Positions | 2 |
NEMA Rating | NEMA 3R | Series/Model | BDC |
Material | Aluminum | Mounting Type | Horizontal |
Dimensions | 26-1/4 in W x 5-1/4 in D x 15-5/8 in H | Includes | Screw Type Ring, Lug, (1) 1/2 in Studs to Accommodate Compression Lugs |
Standards | CSA Certified | Application | For Usage in the Provinces of Quebec and British Columbia and for Underground Service Only |
UPC | 624871005904 |
Packages
1 - UNIT - 1 |