![micbdc4v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196636.jpg?preset=medium)
ABB BDC4-V 200Amp 600V Microlectric® Stud Type 4 Position Meter Socket, with Blank Compartment
Description
MICROLECTRIC® meter socket for use in all provinces. Suits 6 AWG to 250 kcmil line and load conductor range. Aluminium tunnel type connectors for load sides. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Left Hand |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Jaws | 4 |
Number of Positions | 4 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 15-5/8 in H x 43-3/4 in W x 5-1/4 in D |
Includes | Screw Type Sealing Ring | Standards | CSA 27716 |
Application | Underground Service Only | UPC | 624871042107 |
Packages
1 - UNIT - 1 |