![micbe4vh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147073349.jpg?preset=medium)
ABB BE4-VH 200Amp 600V Microlectric® BE2 Series 4 Position–Horizontal, Right Hand Entry
Description
MICROLECTRIC® meter socket for use in all provinces. Suits 6 AWG to 250 kcmil line and 6 to 1/0 AWG load conductor range. Aluminium tunnel type connectors for both line and load sides. Combination overhead-underground supplied with hub opening closure plate for underground service. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Meter Sockets |
Cable Entry | Right Hand | Amperage Rating | 600 A |
Voltage Rating | 600 V | Phase | 1 |
Number of Jaws | 4 | Number of Positions | 4 |
NEMA Rating | NEMA 3R Weatherproof | Mounting Type | Surface |
Dimensions | 33-1/8 in W x 5-3/16 in D x 14-5/8 in H | Standards | CSA 27716 Certified |
Application | For Combination Overhead/Underground | UPC | 624871039756 |
Packages
1 - UNIT - 1 |