![micbe1v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147212889.jpg?preset=medium)
ABB BE1-V 100Amp 600V Microlectric® King Size Meter Socket, Overhead, Hub Opening
Description
Meter socket, BE1 Series, 100 A 600 V. 6-1/0 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | King Size |
Amperage Rating | 100 A | Voltage Rating | 600 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 8-1/4 in W x 4-3/4 in D x 14-5/8 in H |
Standards | CSA 27716 | Application | For Overhead, Underground and Combination Overhead/Underground |
UPC | 624871001722 |
Packages
1 - UNIT - 1 | 105 - UNIT = 105 |