![micbe2vh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147073349.jpg?preset=medium)
ABB BE2-VH 200Amp 600V Microlectric BE2 Series 2 Position-Horizontal, Right Hand Entry
Description
Microlectric® meter socket, 200 A, 600 V, 4 jaw, right hand entry, suits 6 AWG to 250 kcmil conductor range. Aluminium tunnel type connectors. Supplied with screw type ring and weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Right Hand |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 2 |
NEMA Rating | Type 3R Weatherproof | Dimensions | 16-1/2 in W x 5-3/16 in D x 14-5/8 in H |
Standards | CSA 27716 | Application | For Combination Overhead/Underground |
UPC | 624871039732 |
Packages
1 - UNIT - 1 | 24 - UNIT = 24 |