ABB 200Amp 600V Microlectric BEC Series Meter Socket, Left-Hand Entry, 3-Position
Description
Microlectric® meter socket, 200 A, 600 V, 4 jaw, left hand entry, suits 6 to 1/0 AWG conductor range. Aluminium tunnel type load side connectors. Supplied with screw type ring and weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Meter Sockets |
Voltage Rating | 600 V | Phase | 1 |
Number of Positions | 3 | NEMA Rating | Type 3R Weatherproof |
Dimensions | 15-1/8 in H x 33-1/8 in W x 5 in D | Includes | Screw Type Ring |
Standards | CSA 27716 | Application | Underground Service Only |
UPC | 624871021775 |
Packages
1 - UNIT - 1 |