ABB 200A 600V Microlectric BEC Series Meter Socket, Left-Hand Entry, 3-Positions Extended Enclosure
Description
MICROLECTRIC® meter socket extended enclosure for use in B.C., Sask. (extended enclosure), Man., Ont., Que. Suits 1/2 inch stud line and 6 to 1/0 AWG load conductor range. Aluminium tunnel type connectors for load side. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Left Hand |
Voltage Rating | 600 V | Phase | 1 |
Number of Jaws | 4 | Number of Positions | 3 |
NEMA Rating | Type 3R Weatherproof Extended | Mounting Type | Surface |
Dimensions | 33-1/8 in W x 5 in D x 20-1/16 in H | Includes | Screw Type Ring |
Standards | CSA 27716 | Application | Underground Service Only |
UPC | 624871004709 |
Packages
1 - UNIT - 1 |