ABB 200A 600V Microlectric BEC Series Meter Socket, Left-Hand Entry, 2-Position
Description
Microlectric® meter socket, 200 A, 600 V, 4 jaw, left hand entry, suits 6 to 1/0 AWG conductor range. Aluminium tunnel type load side connectors. Supplied with screw type ring and weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Left Hand |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 2 |
NEMA Rating | Type 3R Weatherproof | Dimensions | 24-3/16 in W x 5 in D x 15-1/8 in H |
Standards | CSA 27716 | Application | For Underground Service Only |
UPC | 624871021768 |
Packages
1 - UNIT - 1 |