Abbotsford
micbec2va

ABB BEC2-VA 200Amp 600V Microlectric® BEC Series Meter Socket, Lef-Hand Entry, 2-Positions c/w Connector

Price $719.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BEC2-VA

Description

MICROLECTRIC® meter socket clockwise connector (tunnel type) for use in B.C., Sask. (extended enclosure), Man., Ont., Que. Suits 1/2 inch stud line and 6 to 1/0 AWG load conductor range. Aluminium tunnel type connectors for load side. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Left Hand
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 2
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 24-3/16 in W x 5 in D x 15-1/8 in H Standards CSA 27716
Application For Underground Service Only UPC 624871058245

Packages

1 - UNIT - 1