
ABB ELECTRIFICATION CANADA INC BEC2-VEH Meter socket right hand entry 4-jaw 2-position 600V 200AMP
Description
Multiple position meter socket are Conductor range: Line: 1/2 inch studs supplied, Load: 6-1/0 AWG. aluminium tunnel type connectors load side; stud 1/2 inch line side. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type rings. Weatherproof type 3R enclosure.
Specifications
Brand Name | MICROLECTRIC | Type | Meter Sockets |
Voltage Rating | 600 V | Phase | 1 |
Standards | CSA 27716 | Application | For underground service only |
UPC | 624871006017 |
Packages
1 - UNIT - 1 |