ME BEC2VH 200A/600V 2P100A UG RH MT
Description
MICROELECTRIC® meter socket, BEC series multiple position horizontal 100 A per position, 200 A (main lugs). Conductor range for line: 1/2 inch studs supplied, Load: 6-1/0 AWG. Aluminium tunnel type connectors load side. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type rings. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Meter Sockets |
Cable Entry | Right Hand Side | Amperage Rating | 200 A |
Voltage Rating | 600 V | Phase | 1 |
Number of Positions | 2 | NEMA Rating | NEMA 3R Weatherproof |
Series/Model | BEC | Mounting Type | Surface |
Dimensions | 24-3/16 in W x 5 in D x 15-1/8 in H | Includes | Screw Type Ring |
Standards | CSA 27716 Certified | Application | For Underground Installation |
UPC | 624871042183 |
Packages
1 - UNIT - 1 |