Abbotsford
micbec4v

ABB 200Amp 600V Microlectric BEC Series Meter Socket, Left-Hand Entry, 4-Positions

Price $1,815.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BEC4-V

Description

MICROLECTRIC® meter socket for use in B.C., Sask. (extended enclosure), Man., Ont., Que. Suits 1/2 inch stud line and 6 to 1/0 AWG load conductor range. Aluminium tunnel type connectors for load side. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Left Hand
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
Number of Positions 4 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 15-1/8 in H x 41-7/16 in W x 5 in D
Includes Screw Type Ring Standards CSA 27716
Application Underground Service Only UPC 624871021782

Packages

1 - UNIT - 1 21 - UNIT = 21