Abbotsford
micbec4ve

ABB 200Amp 600V Microlectric BEC Series Meter Socket, Left-Hand Entry, 4-Positions Extended Enclosure

Price $1,476.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BEC4-VE

Description

MICROLECTRIC® meter socket extended enclosure for use in B.C., Sask. (extended enclosure), Man., Ont., Que. Suits 1/2 inch stud line and 6 to 1/0 AWG load conductor range. Aluminium tunnel type connectors for load side. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Left Hand
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 4
NEMA Rating Type 3R Weatherproof Extended Mounting Type Surface
Dimensions 41-7/16 in W x 5 in D x 20-1/16 in H Includes Screw Type Ring
Standards CSA 27716 Application Underground Service Only
UPC 624871004662

Packages

1 - UNIT - 1