Abbotsford
micbs45v

ABB 400Amp 600V Microlectric 5 Position Meter Socket with Blank Compartment, 4-Jaw Left-Hand Entry

Price $4,363.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS45-V

Description

Meter socket, BS4 Series, 200A 600V. Conductor range: Line: Dual rated connectors for 1 x 4 AWG-600 kcmil or 2 x 1/0 AWG-250 kcmil, Load: 6 AWG-250 kcmil. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type rings. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Cable Entry Left Hand Side Amperage Rating 400 A
Voltage Rating 600 V Phase 1
Number of Positions 5 NEMA Rating NEMA 3R Weatherproof
Series/Model BS4 Mounting Type Surface
Dimensions 52-1/2 in W x 5-5/16 in D x 23-3/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871002798

Packages

1 - UNIT - 1