Abbotsford
micbs45vh

ABB BS45-VH 400Amp 600V 5-Position BS4 Series Meter Socket

Price $5,038.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS45-VH

Description

Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw right hand entry. 5 positions.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Weatherproof
Amperage Rating 400 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
Number of Positions 5 NEMA Rating Type 3R
Mounting Type Surface Dimensions 52-1/2 in W x 5-5/16 in D x 23-3/8 in H
Standards CSA 27716 Certified Application Combination Overhead/Underground
UPC 624871039671

Packages

1 - UNIT - 1