Abbotsford
micbs46v

ABB 400Amp 600V Microlectric 6-Position Meter Socket with Blank Compartment, Left-Hand Entry

Price $5,116.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS46-V

Description

MICROELECTRIC® meter socket, BS4 series with left hand entry. Multiple position with blank compartment 200 A per position, 400 A (main lugs).Conductor range for line: Dual rated connectors for 1 x 4 AWG-600 kcmil or 2 x 1/0 AWG-250 kcmil, Load: 6 AWG-250 kcmil. Aluminium tunnel type connectors for both load and line sides. Factory prebussed from main lugs to each position. Combination overhead-underground. Supplied with hub opening closure plate for underground service. Supplied with screw type rings. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Cable Entry Left Hand Side Amperage Rating 400 A
Voltage Rating 600 V Phase 1
Number of Positions 6 NEMA Rating NEMA 3R Weatherproof
Series/Model BS4 Mounting Type Surface
Dimensions 61-1/4 in W x 5-5/16 in D x 23-3/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871002804

Packages

1 - UNIT - 1