![micbs46vh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155532262.jpg?preset=medium)
ABB BS46-VH 400Amp 600V BS4 Series Meter Socket
Description
Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw right hand entry. 6 positions.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Meter Sockets |
Cable Entry | Right Hand | Amperage Rating | 400 A |
Voltage Rating | 600 V | Phase | 1 |
Number of Jaws | 4 | Number of Positions | 6 |
NEMA Rating | NEMA 3R Weatherproof | Mounting Type | Surface |
Dimensions | 61-1/4 in W x 5-5/16 in D x 23-3/8 in H | Standards | CSA 27716 Certified |
Application | For Combination Overhead/Underground | UPC | 624871039688 |
Packages
1 - UNIT - 1 |