ABB BS4M-V 200Amp 600V Microlectric® Oversize Enclosure Meter Socket, Overhead Hub Opening
Description
MICROELECTRIC® meter socket oversize enclosure sub feed on load side with conductor range of 6 AWG-250 kcmil, load 6-4/0 AWG. Aluminium tunnel type connectors for both line and load sides. For overhead service only. Dual lug sub feed connectors for load side. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | BQ, BP, BS2, BS4M-V, MO2 Series |
Wire Size | 6 AWG - 250 kcmil Line, 6-4/0 AWG Load | Amperage Rating | 200 A |
Voltage Rating | 600 V | Number of Jaws | 4 |
Number of Positions | 1 | NEMA Rating | NEMA 3R |
Series/Model | BS4M | Connection | Aluminum Tunnel |
Mounting Type | Surface | Dimensions | 304.8 mm W x 138.11 mm D x 431.8 mm H |
Standards | CSA Certified | Application | For Manitoba and Overhead Hub Opening |
UPC | 624871041704 |
Packages
1 - UNIT - 1 |