ABB BS2-TCVFA 200Amp 600V Microlectric® Oversize Enclosure Meter Socket, Combination Overhead-Underground
Description
Line: #6 AWG to 350 kcmil, Load 2 x #6 AWG to 4/0. Tunnel type connectors for both load and line sides. For underground and above ground service. Weatherproof Type 3R enclosure. Designed and manufactured in Canada.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Type | Meter Sockets | Voltage Rating | 600 V |
Phase | 1 | Standards | CSA 27716 |
Application | For overhead/underground installation | UPC | 624871007755 |
Packages
1 - UNIT - 1 |