![sicd1s100a120v](/images/no-image-en.png)
SHEPHERD INSTRUMENTS D1S100A120V INFO METER 4 JAW120V 100A
Specifications
Brand Name | Itron | Item Name | Info Meter |
Amperage Rating | 100 A | Voltage Rating | 120 V |
Number of Jaws | 4 |
Packages
1 - UNIT - 1 |
Brand Name | Itron | Item Name | Info Meter |
Amperage Rating | 100 A | Voltage Rating | 120 V |
Number of Jaws | 4 |
1 - UNIT - 1 |