![quaform1s](/images/no-image-en.png)
QMC METERING CIS-FORM-1S Info Meter 100 A, 4 Jaws 120 V
Description
Info meter.
Specifications
Brand Name | Quadlogic Meters | Item Name | Info Meter |
Amperage Rating | 100 A | Voltage Rating | 120 V |
Number of Jaws | 4 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |