Abbotsford
tabbe5vh

ABB BE5-VH 200Amp 600V 5-Position BE2 Series Horizontal Meter Socket Right Hand Entry

Price $2,184.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE5-VH

Description

Meter socket 200 amperes 600 volts (100 amperes per position) horizontal. 4 jaw. 5 positions. Right-hand entry.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Cable Entry Right Hand Side Wire Size 6 AWG - 250 kcmil Line, 6-1/0 AWG Load
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
Number of Positions 5 NEMA Rating NEMA 3R Weatherproof
Series/Model BE2 Mounting Type Surface
Dimensions 41-7/16 in W x 5-3/16 in D x 14-5/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871039763

Packages

1 - UNIT - 1