Abbotsford
tabbe6vh

ABB BE6-VH 200Amp 600V 6-Position BE2 Series Horizontal Meter Socket Right Hand Entry

Price $2,702.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE6-VH

Description

Meter socket 200 amperes 600 volts (100 amperes per position) horizontal. 4 jaw. 6 positions. Right-hand entry.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Screw Type Ring Type Meter Sockets
Cable Entry Right Hand Amperage Rating 200 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 6
NEMA Rating Type 3R Weatherproof Series/Model BE2
Mounting Type Horizontal Dimensions 49-3/4 in W x 5-3/16 in D x 14-5/8 in H
Standards CSA 27716 Certified Application For Combination Overhead/Underground
UPC 624871039770

Packages

1 - UNIT - 1