
ABB BD2-VBC 200Amp 600V BD2 Series Meter Socket Multiple Position
Description
Meter socket box multiple Position – 200 A per Position 200 A (Main Lugs) 600 V Max. 4 jaw left hand entry.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Meter Sockets |
Cable Entry | Left Side | Wire Size | 6 AWG - 250 kcmil Line/Load |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Jaws | 4 |
Number of Positions | 2 | Number of Wires | 3 |
NEMA Rating | Type 3R Weatherproof | Series/Model | BD2 |
Connection | Aluminum Tunnel | Mounting Type | Surface |
Dimensions | 17-1/2 in W x 5-7/16 in D x 20 in H | Includes | Screw Type Ring |
Standards | CSA 27716 | Application | For Combination Overhead/Underground Installation in British Columbia |
UPC | 624871045580 |
Packages
1 - UNIT - 1 |