ABB ELECTRIFICATION CANADA INC PE2-CS Microlectric® Meter Socket 200 A, 1 PH, 120/240 V
Description
200 amperes, 120/240 volts meter socket complete with hardware kit for concrete slab. 60 inches height x 12 inches width x 5-3/8 inches depth.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Pedestal |
Wire Size | 6 AWG - 250 kcmil | Amperage Rating | 200 A |
Voltage Rating | 120/240 V | Phase | 1 |
NEMA Rating | NEMA 3R Weatherproof | Connection | Tunnel |
Dimensions | 12 in W x 5-3/8 in D x 60 in H | Includes | Hardware Kit for Concrete Slab |
Standards | CSA Certified, FORTIS BC Approved | Application | For Underground Service, Street and Highway Lighting, Park and Recreational Facilities, Irrigation Control Systems and Many More |
UPC | 624871010199 |
Packages
1 - UNIT - 1 |