CIRCA METALS CT4-BC-INK 400Amp Hydel Single Phase Meter Socket, Metal
Description
Meter socket, overhead/ underground, hub plate supplied for underground service.
Specifications
Brand Name | Hydel | Item Name | Meter Socket |
Wire Size | 1 x 500 MCM or 2 x 250 MCM Line, 4 AWG - 600 MCM or 1/0 - 250 MCM Load | Amperage Rating | 400 A |
Voltage Rating | 120/240 V | Phase | 1 |
Number of Jaws | 5 | Series/Model | CT4 |
Material | Metal | Mounting Type | Surface |
Dimensions | 36 in x 20 in x 8 in | Standards | CSA Certified |
Application | For Overhead/Underground Installation |
Packages
1 - UNIT - 1 |