![hydct4s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12539821.jpg?preset=medium)
CIRCA METALS CT4-S 400Amp 120/240V 1 Phase 5 Jaw Hydel CT4 Series Meter Socket
Description
Meter socket, overhead/ underground, hub plate supplied for underground service.
Specifications
Brand Name | Hydel | Item Name | Single Position Meter Socket |
Amperage Rating | 400 A | Voltage Rating | 120/240 V |
Phase | 1 | Number of Jaws | 5 |
Mounting Type | Surface | Dimensions | 208 mm W x 203.2 mm D x 914.4 mm H |
Includes | Mounting Plate | UPC | 620757053076 |
Packages
1 - UNIT - 1 |