Abbotsford
hydcts130pw

CIRCA METALS CTS130PW 20Amp 600V Hydel CTS Series 13 Jaw Meter Socket

Price $947.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:CTS130PW-BC

Description

20 A - 600 V Transformer Rated comes with Test Switch for British Columbia.

Specifications

Brand Name Hydel Enterprises Item Name Meter Socket
Amperage Rating 20 A Voltage Rating 600 V
Number of Jaws 13 Includes Test Switch
Application For Underground Installation

Packages

1 - UNIT - 1