Abbotsford
hydcts130pwts

CIRCA METALS CTS-130-PWTS 20Amp 600V Hydel 13 Jaw Transformer with 10 Pole Test Switch

Price $1,264.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:CTS-130-PW-TS

Description

Meter socket 600V 20A, transformer rated for services over 200 Amps. CSA enclosure 3, approved for copper only.

Specifications

Brand Name Hydel Enterprises Item Name Meter Socket with 10-Pole Test Switch
Amperage Rating 20 A Voltage Rating 600 V
Number of Jaws 13 Standards CSA Enclosure 3

Packages

1 - UNIT - 1