CIRCA METALS CTS400PWTS 20Amp 600V Hydel 4 Jaw comes with 4-Pole Test Switch
Description
Meter socket 600V 20A, transformer rated for services over 200 Amps. CSA enclosure 3, approved for copper only.
Specifications
Brand Name | Hydel Enterprises | Item Name | Meter Socket with 4-Pole Test Switch |
Amperage Rating | 20 A | Voltage Rating | 600 V |
Number of Jaws | 4 | Standards | CSA Enclosure 3 |
Packages
1 - UNIT - 1 |