Abbotsford
hydmsc400tw

CIRCA METALS 200Amp 600V Hydel Underground Meter Socket Box with 1/2 inch Compression Stud

Price $157.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:MSC400TW

Description

Socket meter compression studs, CSA enclosure 3. Conductor range load size No. 6 - 250 MCM CU/AL. 1/2 line studs provided for compression type wire connectors. For underground use only.

Specifications

Brand Name Hydel Item Name Single Position Meter Socket
Amperage Rating 200 A Voltage Rating 600 V
Mounting Type Flush Dimensions 304.8 mm W x 127 mm D x 457.2 mm H
Includes Mounting Plate, 1/2 in Compression Studs Application For Underground Installation

Packages

1 - UNIT - 1 49 - UNIT - 49