CIRCA METALS 200Amp Hydel Meter Socket Underground 1/2 inch Stud & Sub Feed Lugs 1/0-14
Description
Stud underground c/w compression 1/2.
Specifications
Brand Name | Hydel | Item Name | Meter Socket |
Wire Size | 6 - 250 MCM Copper/Aluminum | Amperage Rating | 200 A |
Voltage Rating | 600 V | NEMA Rating | NEMA 3 |
Series/Model | MSC | Dimensions | 12 in W x 5 in D x 18 in H |
Includes | 1/2 in Line Stud, 1/0-14 Sub Feed Lugs | Standards | CSA Certified |
Application | For Underground use |
Packages
1 - UNIT - 1 |