
CIRCA METALS SE400RW 100Amp 600V Hydel SE Series King Size Combination Overhead/Underground
Description
Socket meter king size 100A/600V. Combination overhead / underground.
Specifications
Brand Name | Hydel | Item Name | Meter Socket |
Type | King Size | Wire Size | 6-1/0 AWG Copper/Aluminum |
Amperage Rating | 100 A | Voltage Rating | 600 V |
NEMA Rating | NEMA 3 | Series/Model | SE |
Connection | Water Heater Lug | Mounting Type | Surface |
Dimensions | 7-5/8 in W x 4-5/8 in D x 13-11/16 in H | Standards | CSA Certified |
Application | For Combination Overhead/Underground use |
Packages
1 - UNIT - 1 |