CIRCA METALS SFC700PW 100Amp Hydel 7 Jaw Overhead comes with Hub Closure Plate
Description
Meter socket polyphase, 100 Amp, 600 VOLT. CSA enclosure 3, approved for copper or aluminum. Conductor range #6 - 1/0 AWG CU/AL.
Specifications
Brand Name | Hydel Enterprises | Item Name | Underground Meter Socket with Hub Closure Plate |
Wire Size | 6-1/0 AWG | Amperage Rating | 100 A |
Voltage Rating | 600 V | Phase | 3 |
Number of Jaws | 7 | Number of Wires | 4 |
Series/Model | SFC Series | Dimensions | 8-5/8 in W x 5 in D x 15-3/8 in H |
Standards | CSA Enclosure 3R |
Packages
1 - UNIT - 1 |