![hydsfc700rw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12539869.jpg?preset=medium)
CIRCA METALS SFC700RW 100Amp Hydel 7 Jaw Combination Overhead/Underground
Description
Meter socket polyphase, 100 Amp, 600 VOLT. CSA enclosure 3, approved for copper or aluminum. Conductor range #6 - 1/0 AWG CU/AL.
Specifications
Brand Name | Hydel | Item Name | Meter Socket |
Wire Size | 6-1/0 AWG Copper/Aluminum | Amperage Rating | 100 A |
Voltage Rating | 600 V | Phase | 3 |
Number of Jaws | 7 | Number of Wires | 4 |
NEMA Rating | NEMA 3 | Series/Model | SFC |
Dimensions | 8-5/8 in W x 5 in D x 15-3/8 in H | Standards | CSA Certified |
Application | For Combination Overhead/Underground Service |
Packages
1 - UNIT - 1 |