
CIRCA METALS SLC402RW 200Amp 600V Hydel SLC Series Meter Sockets
Description
Socket meter 200A/600V c/w water heater lugs.
Specifications
Brand Name | Hydel | Item Name | Meter Socket |
Wire Size | 6 - 250 MCM Copper/Aluminum | Amperage Rating | 200 A |
Voltage Rating | 600 V | NEMA Rating | NEMA 3 |
Series/Model | SLC | Connection | Lay-in Lug |
Mounting Type | Surface | Dimensions | 12 in W x 5 in D x 18 in H |
Standards | CSA Certified, BC Hydro Approved | Application | For Combination Overhead/Underground use |
UPC | 620757050686 |
Packages
1 - UNIT - 1 |