CIRCA METALS STC700RK 4 Wire 3 Phase 200Amp 7 Jaw Hydel Combination Underground/Overhead Meter Socket
Description
Socket meter 200A/7jaw polyphase, overhead hub opening.
Specifications
Brand Name | Hydel | Item Name | Meter Socket with Hub Closure Adapter Plate |
Type | Polyphase | Cable Entry | Conduit |
Wire Size | 6 - 250 MCM Copper/Aluminum | Amperage Rating | 200 A |
Phase | 3 | Number of Jaws | 7 |
Number of Wires | 4 | NEMA Rating | NEMA 3 |
Mounting Type | Surface | Dimensions | 12 in W x 5-3/8 in D x 21-1/2 in H |
Standards | CSA Certified | Application | For Overhead/Underground Installation |
UPC | 620757050839 |
Packages
1 - UNIT - 1 |