
ABB 100Amp 600V Microlectric Shallow Meter Socket, c/w 1-1/4 inch Hub
Description
METER SOC 100A 4J HB
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Meter Sockets |
Amperage Rating | 100 A | Voltage Rating | 600 V |
Phase | 1 | Number of Jaws | 4 |
Number of Positions | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 7-7/16 in W x 3-11/16 in D x 9-1/4 in H |
Includes | 1-1/4 in Hub | Standards | CSA 27716 |
Application | For Overhead Installation | UPC | 624871001562 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 180 - UNIT = 180 |