![micba31v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141780168.jpg?preset=medium)
ABB 100Amp 600V Microlectric Shallow Meter Socket, c/w 1 inch Hub
Description
MICROELECTRIC® meter socket, BA3 series with conductor range of 6-2 AWG. Aluminium tunnel type connectors for both load and line sides. For overhead, underground and combination overhead/underground. Supplied with screw type ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Meter Sockets |
Amperage Rating | 100 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 7-7/16 in W x 3-11/16 in D x 9-1/4 in H | Includes | 1 in Hub |
Standards | CSA 27716 | Application | For Overhead Installation |
UPC | 624871001555 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |