
ABB 100Amp 600V Microlectric King Size Meter Socket, c/w 1-1/4 inch Hub
Description
Meter socket king size 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1-1/4 inches hub
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | King Size |
Amperage Rating | 100 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface/Recessed/Partially Recessed |
Dimensions | 8-1/4 in W x 4-3/4 in D x 14-5/8 in H | Includes | Mounting Plate, 1-1/4 in Hub |
Standards | CSA 27716 | Application | For Overhead, Underground and Combination Overhead/Underground |
UPC | 624871001739 |
Packages
1 - UNIT - 1 | 105 - UNIT = 105 |