![micbq2tcv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159580034.jpg?preset=medium)
ABB BQ2-TCV 200Amp 600V Microlectric® Standard Enclosure Meter Socket, Combination, Overhead-Underground
Description
Standard enclosure meter sockets. 4 jaw. Combination, overhead-underground.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Meter Sockets |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Dimensions | 8-47/64 in W x 5-13/32 in D x 15-5/8 in H |
Includes | Mounting Plate | Standards | CSA 27716 |
Application | For Overhead/Underground Installation, Copper and Aluminum | UPC | 624871002125 |
Packages
1 - UNIT - 1 | 80 - UNIT = 80 |