ABB BS2-1 1/2V 200Amp 600V Microlectric® Oversize Enclosure 4-Jaw Meter Socket, Overhead, Hub Opening c/w 1-1/2 in. Hub
Description
MICROELECTRIC® meter socket, BS2 series oversize enclosure with conductor range of 6 AWG-250 kcmil. Aluminium tunnel type connectors for both load and line sides for overhead, underground and combination overhead/underground. Supplied with screw type ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Meter Sockets |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | NEMA Rating | NEMA 3R Weatherproof |
Mounting Type | Surface | Dimensions | 12 in W x 5-7/16 in D x 17-1/8 in H |
Includes | Screw Type Ring, 1-1/2 in Hub | Standards | CSA 27716 Certified |
Application | For Overhead Installation | UPC | 624871002248 |
Packages
1 - UNIT - 1 |