
ABB BS2-2V 200Amp 600V Microlectric® Oversize Enclosure 4-Jaw Meter Socket, Overhead, Hub Opening c/w 2 in. Hub
Description
MICROELECTRIC® meter socket, BS2 series oversize enclosure with conductor range of 6 AWG-250 kcmil. Aluminium tunnel type connectors for both load and line sides for overhead, underground and combination overhead/underground. Supplied with screw type ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Oversize |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 12 in W x 5-7/16 in D x 17-1/8 in H | Includes | 2 in Hub |
Standards | CSA 27716 | Application | For Overhead Installation |
UPC | 624871002255 |
Packages
1 - UNIT - 1 |